This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Brizo

Sotria™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65050LFPC
  • Item #4852186
  • Manufacturer Part #65050LF-PC
4.1 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65050LFPC
  • Item #4852186
  • Manufacturer Part #65050LF-PC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-47/50 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
5-63/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-63/100 in
Spout Reach:
4-43/50 in
Spout Type:
Rigid
Trim Only:
No
UPC:
034449723527
WaterSense Labeled:
Yes