Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Sotria™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Channel spout
- 1-hole installation
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- Metal pop-up included
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sotria™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-59/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-31/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-33/100
- Spout Reach:
- 5-59/100
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 034449723565
- WaterSense Labeled:
- Yes