This product requires certification to purchase.

Thermostatic Valve Trim in Brilliance Luxe Nickel

Brizo

Sotria™ Thermostatic Valve Trim in Brilliance Luxe Nickel

  • Fast #
  • Part #DT60050NK
  • Item #4852108
  • Manufacturer Part #T60050-NK
4.5 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Thermostatic Valve Trim in Brilliance Luxe Nickel

  • Fast #
  • Part #DT60050NK
  • Item #4852108
  • Manufacturer Part #T60050-NK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Flow Rate:
2 gpm
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449728867