This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Nickel Trim Only

Brizo

Sotria™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only

  • Fast #
  • Part #DT67350PN
  • Item #4851979
  • Manufacturer Part #T67350-PN
5 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Two Handle Roman Tub Faucet in Polished Nickel Trim Only

  • Fast #
  • Part #DT67350PN
  • Item #4851979
  • Manufacturer Part #T67350-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slip-on spout
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Trim only, must order rough R62707 separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
13 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
2 gpm
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/2 in
Trim Only:
Yes
Tub Spout Reach:
9-3/8 in
UPC:
034449729130
WaterSense Labeled:
No