This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Brizo

Sotria™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65351LFBL
  • Item #4852240
  • Manufacturer Part #65351LF-BL
4.2 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65351LFBL
  • Item #4852240
  • Manufacturer Part #65351LF-BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Channel spout
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Metal pop-up included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Sotria™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
7 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
5-31/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-33/100 in
Spout Reach:
5-59/100 in
Spout Swivel:
90°
Spout Type:
High Arc
Trim Only:
No
UPC:
034449723626
WaterSense Labeled:
Yes