This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Luxe Nickel

Brizo

Sotria™ Wall Mount Toilet Tissue Holder in Luxe Nickel

  • Fast #
  • Part #D695050NK
  • Item #4852330
  • Manufacturer Part #695050-NK
4.2 out of 5 Customer Rating
Brand image
Brizo

Sotria™ Wall Mount Toilet Tissue Holder in Luxe Nickel

  • Fast #
  • Part #D695050NK
  • Item #4852330
  • Manufacturer Part #695050-NK
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Sotria™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3 in
Height:
2 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3 in
UPC:
034449723831
Width:
3 in