Wall Mount Toilet Tissue Holder in Matte Black
Sotria™ Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 972-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Zinc
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style Name:
- Sotria™
- Weight:
- 0.85 lb
- Width:
- 3 in