Steam Bath Control in Matte Black
Mystix™ Steam Bath Control in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes a Mystix™ Square Steam Control and Square Steam Head
- Programmable for two user presets including duration and temperature
- Steam Head offers 360° dispersion and 3/4" NPD (includes silicone cover)
- Essential oil reserve on top of Steam Head
- -L = Lumicoat™ Technology
- Optional Exterior Control available (order 8CN-220L)
- Features Dual Temperature Sensor Technology to deliver extremely accurate temperature precision
- MUST ORDER GENERATOR SEPARATELY
- Features dual temperature sensor technology to deliver extremely accurate temperature precision
- Must order generator separately
Specifications
- ADA Compliant:
- No
- Collection:
- Mystix™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Height:
- 6-22/25 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 195205086963
- Width:
- 3-3/4 in