STOPPER ASSEMBLY
STOPPER ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5/16" - 18 thread size
- For Brizo toe-operated bath waste assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Stopper
- Height:
- 2-19/100 in
- Length:
- 1-11/50 in
- Material:
- Brass
- UPC:
- 034449825535