This product requires certification to purchase.

Volume Control Trim in Brilliance Polished Nickel

Brizo

Stryke Volume Control Trim in Brilliance Polished Nickel

  • Fast #
  • Part #DT66636PN
  • Item #4243328
  • Manufacturer Part #T66636-PN
5 out of 5 Customer Rating
Brand image
Brizo

Stryke Volume Control Trim in Brilliance Polished Nickel

  • Fast #
  • Part #DT66636PN
  • Item #4243328
  • Manufacturer Part #T66636-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Recommended working pressure of 45-80 PSI
  • Volume control only; must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Mixing
Collection:
Stryke
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-22/25
Flow Rate:
9.1 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-19/50
IAPMO Listed:
Yes
Length:
3-7/8
Number of Handles:
Single Handle
Shower Arm Reach:
3-7/8
Trim Only:
Yes
UPC:
034449660365
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-3/16