This product requires certification to purchase.

Single Handle Lever Handle Bar Faucet in Polished Nickel

Brizo

Talo Single Handle Lever Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D64903LFPN
  • Item #4435934
  • Manufacturer Part #64903LF-PN
5 out of 5 Customer Rating
Brand image
Brizo

Talo Single Handle Lever Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D64903LFPN
  • Item #4435934
  • Manufacturer Part #64903LF-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function pull-down wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Talo
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
Compression
Faucet Connection Size:
19/50 in
Faucet Height:
25-1/2 in
Faucet Material:
Zinc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-91/100 in
Spout Reach:
8-11/25 in
Spout Swivel:
360°
Spout Type:
High Arc Pull Down Swivel
UPC:
034449700801
WaterSense Labeled:
No