This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Venetian Bronze

Brizo

Talo Single Handle Pull Down Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D63003LFRB
  • Item #3910108
  • Manufacturer Part #63003LF-RB
4.9 out of 5 Customer Rating
Brand image
Brizo

Talo Single Handle Pull Down Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D63003LFRB
  • Item #3910108
  • Manufacturer Part #63003LF-RB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-button, four-function wand: spray, stream, volume control and pause
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Talo
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
15-29/32 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-91/100 in
Spout Reach:
8-11/25 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
034449594325