Single Handle Pull Down Kitchen Faucet in Venetian Bronze
Talo Single Handle Pull Down Kitchen Faucet in Venetian Bronze
Product Details
Product Details
- SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
- MagneDock® Technology – magnetic docking system
- DIAMOND™ Seal Technology
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-button, four-function wand: spray, stream, volume control and pause
- 1-hole installation
- Spout swivels 360°
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Talo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Connection:
- Compression
- Faucet Height:
- 15-29/32 in
- Faucet Material:
- Zinc
- Faucet Valve Type:
- Euro-motion Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Enabled:
- Yes
- Spout Height:
- 9-91/100 in
- Spout Reach:
- 8-11/25 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 034449594448