Stainless Steel Escutcheon Screw

You last purchased this on
 
Brizo

Talo Stainless Steel Escutcheon Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Talo Stainless Steel Escutcheon Screw

  • Fast #
  • Part #DRP60281SS
  • Item #3828794
  • Manufacturer Part #RP60281SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates up to 3" deck thickness
  • 8" on center
  • Includes installation hardware
  • For use with Talo kitchen faucet
  • NOTE: Not for use with SmartTouch® models
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Talo
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Escutcheon
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.45 lb
Width:
10 in