Thermostatic Valve Trim in Matte Black (Handles Sold Separately)
TempAssure® Thermostatic Valve Trim in Matte Black (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TempAssure® Thermostatic medium flow valving
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4 in
- High temperature limit stop - 120°F
- Showerhead delivers 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
- Select spray setting with push-button
- Showerhead has a finished spray face
- Includes an 11 in. decorative, solid brass shower arm
- Handle kits HL6006 and HK6006 are part of the Kintsu® collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- TempAssure®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205020653
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/2 in