Trip Lever in Brilliance Polished Nickel
Tesla® Trip Lever in Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation instructions included with product
- Universal left front or left side mount tank lever
- Can work in right side mount toilets
- 7-3/8 in. long arm inside tank
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Tesla®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-13/100
- Handle Material:
- Metal
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Type:
- Accessory
- UPC:
- 034449763752
- WaterSense Labeled:
- No
- Width:
- 1-9/16