Thermostatic Valve in Polished Nickel
TempAssure Thermostatic Valve in Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 1053-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Extension kit extends rough installation up to 1" for integrated diverter models
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- TempAssure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-19/50
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-22/25
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449839808