Thermostatic Valve with Diverter Extension Kit in Chrome
TempAssure Thermostatic Valve with Diverter Extension Kit in Chrome
Package Quantity Info:
Each: 1 Pallet: 1053-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extension kit extends rough installation up to 1" for integrated diverter models
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- TempAssure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Brizo
- Fits Model:
- Rook™ T75561, Rook™ T75661 Valve Trims
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449839815
- WaterSense Labeled:
- No