3-31/100 in. Zinc Extension Kit in Matte Black
3-31/100 in. Zinc Extension Kit in Matte Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Brizo
- Fits Model:
- Siderna® T75P580, Siderna® T75P680
- GSA Approved:
- No
- Height:
- 5-19/100
- IAPMO Listed:
- No
- Length:
- 3-31/100
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449917384
- Width:
- 4-1/2