TOE-OPERATED WASTE PLUG
TOE-OPERATED WASTE PLUG
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/2" - 11 1/2" NPSM
- For Brizo toe-operated bath waste assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Metal
- Type:
- DRP82439PC
- UPC:
- 034449825474