Toe-Operated Waste Plug in Brilliance Brushed Bronze
Toe-Operated Waste Plug in Brilliance Brushed Bronze
Package Quantity Info:
Each: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 1/2" - 11 1/2" NPSM
- For Brizo toe-operated bath waste assembly
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Height:
- 1-19/50 in
- IAPMO Listed:
- No
- Material:
- Metal
- UPC:
- 034449825481