16 in. Shower Arm and Flange in Brilliance® Polished Nickel
Traditional 16 in. Shower Arm and Flange in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449677837
- WaterSense Labeled:
- No