18 in. Grab Bar in Luxe Gold
Traditional 18 in. Grab Bar in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 198-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/4" diameter, 3" diameter flanges
- Extends 2-3/4" from wall, 1 1/2" wall clearance
- Concealed mounting
- Mounting hardware & retrievable wall anchor included
- Supports up to 500 lbs. of force, twice the ADA requirement
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-22/25 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3 in
- UPC:
- 034449877572
- Weight Capacity:
- 500 lb
- Width:
- 18 in