18 in. Towel Bar in Venetian Bronze
Traditional 18 in. Towel Bar in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates beautifully with Brizo "Classic" and "Belle" collections
- 18" long
- 2-1/2" diameter flange
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-63/100
- Hardware Included:
- Yes
- Height:
- 2-11/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8
- UPC:
- 034449496889
- Width:
- 18