24 in. Grab Bar in Chrome
Traditional 24 in. Grab Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 165-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supports up to 500 lbs. of force, twice the ADA requirement
- 1-1/4 in. diameter, 3 in. diameter flanges; extends 2-3/4 in. from wall, 1-1/2 in. wall clearance
- Concealed mounting, mounting hardware & retrievable wall anchor included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-97/100 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Projection:
- 3 in
- UPC:
- 034449722865
- Weight Capacity:
- 500 lb
- Width:
- 24 in