Right-Hand and Left-Hand Trip Lever in Polished Chrome
Traditional Right-Hand and Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Installation instructions included with product
- Universal left front, left side or right side mount flush lever
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Length:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand/Left-Hand
- UPC:
- 034449932547
- Width:
- 9-5/8 in