Shower Rail in Brilliance Brushed Nickel
Traditional Shower Rail in Brilliance Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449737425