This product requires certification to purchase.

Universal Trip lever in Brushed Nickel

Brizo

Traditional Universal Trip lever in Brushed Nickel

  • Fast #
  • Part #D696305BN
  • Item #8951236
  • Manufacturer Part #696305-BN
4.1 out of 5 Customer Rating
Brand image
Brizo

Traditional Universal Trip lever in Brushed Nickel

  • Fast #
  • Part #D696305BN
  • Item #8951236
  • Manufacturer Part #696305-BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from zinc
  • Premier finishing process - finish will resist rust and corrosion through everyday use
  • Coordinates seamlessly with the Traditional line
  • Secure mounting assembly
  • Can be installed on the left or right side of the tank
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5 in
Length:
2-1/4 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449932523