2-Hole Deckmount Bar Faucet with Double Lever Handle in Polished Chrome
Tresa® 2-Hole Deckmount Bar Faucet with Double Lever Handle in Polished Chrome
Product Details
Product Details
- 2-hole installation
- Solid brass one-piece waterway
- Ceramic cartridges
- Accommodates up to 3" deck thickness
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 4-47/50 in
- Spout Reach:
- 6-19/50 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- UPC:
- 034449600002
- WaterSense Labeled:
- No