This product requires certification to purchase.

3 in. Handle Base in Venetian Bronze

Brizo

Tresa 3 in. Handle Base in Venetian Bronze

  • Fast #
  • Part #DRP52398RB
  • Item #3698782
  • Manufacturer Part #RP52398RB
5 out of 5 Customer Rating
Brand image
Brizo

Tresa 3 in. Handle Base in Venetian Bronze

  • Fast #
  • Part #DRP52398RB
  • Item #3698782
  • Manufacturer Part #RP52398RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
65336LF, 65338LF, 65336LF-ECO and 65338LF-ECO Bathroom Sink Faucets
Collection:
Tresa
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle Base
GSA Approved:
No
Height:
1-1/2
IAPMO Listed:
No
Length:
3
NSF Certified:
No
UL Listed:
No
UPC:
034449586436
WaterSense Labeled:
No
Width:
3