Polished Chrome Cover
Tresa Polished Chrome Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center hole cover assembly for 3-hole installations
- Includes installation hardware
- Accommodates up to 3" deck thickness
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresa
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449586320