This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Brizo

Tresa® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D65036LFPCECO
  • Item #7111335
  • Manufacturer Part #65036LF-PC-ECO
3.8 out of 5 Customer Rating
Brand image
Brizo

Tresa® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D65036LFPCECO
  • Item #7111335
  • Manufacturer Part #65036LF-PC-ECO
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gilroy, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic
Collection:
Tresa®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-59/100
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/4
Spout Reach:
6-3/4
Spout Type:
High Arc
Trim Only:
No
UPC:
034449813938
WaterSense Labeled:
Yes