Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Tresa® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout features hidden water-efficient aerator
- 1-hole installation
- Accommodates up to 2" deck thickness
- Ceramic cartridge
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tresa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8-59/100
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-3/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2
- Spout Reach:
- 6-3/4
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449617963
- WaterSense Labeled:
- Yes