This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Polished Nickel

Brizo

Tresa® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D65036LFPN
  • Item #4243663
  • Manufacturer Part #65036LF-PN
4.5 out of 5 Customer Rating
Brand image
Brizo

Tresa® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D65036LFPN
  • Item #4243663
  • Manufacturer Part #65036LF-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 42
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Spout features hidden water-efficient aerator
  • 1-hole installation
  • Accommodates up to 2" deck thickness
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Deck Plate Included:
No
Depth:
8-59/100 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
1-1/2 in
Spout Reach:
6-3/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449660235
WaterSense Labeled:
Yes