Single Handle Thermostatic Valve Trim in Brushed Nickel
Tresa® Single Handle Thermostatic Valve Trim in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120 Deg F
- Must order rough separately
- Thermostatic wax element maintains the outlet temp to +/- 3.6 Deg F
- Handle controls temperature only, must be used with one or more Sensori® volume controls
- Graphics indicate hot/cold temp
- Field adjustable to limit rotation into hot water zone
- Adjusts for up to 5/8 in wall thickness
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Tresa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Diameter:
- 7-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No