This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Brizo

Tresa Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60010PN
  • Item #3318827
  • Manufacturer Part #T60010-PN
5 out of 5 Customer Rating
Brand image
Brizo

Tresa Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT60010PN
  • Item #3318827
  • Manufacturer Part #T60010-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Tresa
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-41/100 in
Diameter:
7-1/2 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
034449546591
Valve Trim Type:
Thermostatic
Width:
7-1/2 in