This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Brizo

Tresa® Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT66T036PN
  • Item #4243393
  • Manufacturer Part #T66T036-PN
4.5 out of 5 Customer Rating
Brand image
Brizo

Tresa® Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT66T036PN
  • Item #4243393
  • Manufacturer Part #T66T036-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120 Deg F
  • Must order rough separately
  • Thermostatic wax element maintains the outlet temp to +/- 3.6 Deg F
  • Handle controls temperature only, must be used with one or more Sensori® volume controls
  • Graphics indicate hot/cold temp
  • Field adjustable to limit rotation into hot water zone
  • Adjusts for up to 5/8 in wall thickness
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tresa®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Diameter:
7-1/2
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
034449660341
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No