Three Hole Roman Tub Trim Cross Handle Polished Chrome
Tresa® Three Hole Roman Tub Trim Cross Handle Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slip-on spout
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Trim only, must order rough R62707 separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-13/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 18.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 8-1/2 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 8-1/2 in
- Spray Type:
- Full
- Tub Spout Reach:
- 11-1/8 in
- UPC:
- 034449580243