TRESA HANDLE KIT
Tresa TRESA HANDLE KIT
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tresa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 3
- Material:
- Metal
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449834568