Two Handle Bridge Bathroom Sink Faucet in Venetian Bronze
Tresa® Two Handle Bridge Bathroom Sink Faucet in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout features hidden water-efficient aerator
- 2 or 3-hole installation
- Accommodates up to 3" deck thickness
- Ceramic cartridge
- Includes optional decorative center hole cover
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- Bathroom Faucet Type:
- Bridge
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 8-1/2
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 8-22/25
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-1/2
- Spout Reach:
- 6-19/50
- Spout Type:
- Rigid
- Trim Only:
- No
- UPC:
- 034449618212
- WaterSense Labeled:
- Yes