Two Handle Bridge Kitchen Faucet in Venetian Bronze
Tresa Two Handle Bridge Kitchen Faucet in Venetian Bronze
Product Details
Product Details
- Includes matching side sprayer
- 3-hole installation
- Solid brass one-piece waterway
- Ceramic cartridges
- Accommodates up to 3" deck thickness
- Optional decorative center hole cover available RP52397
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Connection:
- Female NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-21/32
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 3
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 3-33/50
- Spout Reach:
- 9-21/25
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 034449599917