Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)
Tresa® Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 1?4” spout reach (deck & floor mount), 10 1?2” spout reach (wall mount)
- Cross handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tresa®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-31/100
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Cross
- Height:
- 10-63/100
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/2
- UPC:
- 034449829472
- WaterSense Labeled:
- Yes