Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Brushed Nickel
Tresa® Two Handle Wall Mount Bathroom Sink Faucet in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout features hidden water-efficient aerator
- 3-hole installation
- 7" spout length; adjustable rough (2 1/8"–3 1/2")
- 8" centers
- Ceramic cartridge
- Rough and trim included
- Metal grid strainer with overflow included
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tresa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-69/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-11/16
- Spout Reach:
- 8-1/2
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449603201
- WaterSense Labeled:
- Yes
- Width:
- 13-3/16