This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze®

Brizo

Tresa® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze®

  • Fast #
  • Part #D65336LFRB
  • Item #3909993
  • Manufacturer Part #65336LF-RB
3.9 out of 5 Customer Rating
Brand image
Brizo

Tresa® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze®

  • Fast #
  • Part #D65336LFRB
  • Item #3909993
  • Manufacturer Part #65336LF-RB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 42
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Spout features hidden water-efficient aerator
  • 3-hole installation
  • Accommodates up to 2 1/4" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Tresa®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
8-1/4 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-1/2 in
Spout Reach:
6-19/50 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449618090
WaterSense Labeled:
Yes