This product requires certification to purchase.

Tub Filler Spout Extension Kit in Venetian Bronze

Brizo

Tub Filler Spout Extension Kit in Venetian Bronze

  • Fast #
  • Part #DRP80157RB
  • Item #5152342
  • Manufacturer Part #RP80157RB
4.9 out of 5 Customer Rating
Brand image
Brizo

Tub Filler Spout Extension Kit in Venetian Bronze

  • Fast #
  • Part #DRP80157RB
  • Item #5152342
  • Manufacturer Part #RP80157RB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • 8" center-to-center
  • Provides 2" of additional spout reach for wall, deck & floor mount configurations
  • Must order in conjunction with wall mount unions, floor mount risers or deck mount risers
  • Insulated to control surface condensation and heat
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2 in
Faucet Part Type:
Extension Kit
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
2 in
Material:
Brass
NSF Certified:
No
Spout Type:
Tub Fill
UPC:
034449793292
WaterSense Labeled:
No