Tub Filler Spout Reach Extension in Brilliance Brushed Nickel
Tub Filler Spout Reach Extension in Brilliance Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- 8" center-to-center
- Provides 2" of additional spout reach for wall, deck & floor mount configurations
- Must order in conjunction with wall mount unions, floor mount risers or deck mount risers
- Insulated to control surface condensation and heat
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449793285
- WaterSense Labeled:
- No