2-11/16 in. 15 oz. Kitchen Soap Dispenser in Brilliance® Luxe Gold® and Brilliance® Polished Gold
Tulham™ 2-11/16 in. 15 oz. Kitchen Soap Dispenser in Brilliance® Luxe Gold® and Brilliance® Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 15-ounce bottle
- Refillable from above the deck
Documents
Specifications
- Capacity:
- 15 oz
- Collection:
- Tulham™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold, Brilliance Polished Gold
- Height:
- 2-11/16
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/2
- Spout Reach:
- 3-7/8
- UPC:
- 195205014799