Brilliance® Polished Nickel Kitchen Faucet
Tulham™ Brilliance® Polished Nickel Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- DIAMOND Seal® Technology
- Works with RO systems, filtered water systems, chillers, or as a cold water tap
- 1-hole installation
- Accommodates up to 3" deck thickness
- Integrated supply tubes
- Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tulham™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Dispenser Only:
- No
- Dispenser Type:
- Cold Only
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- Yes
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/16 in
- Spout Type:
- Swivel
- UPC:
- 195205017097