BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO BEVERAGE FAUCET
Tulham BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO BEVERAGE FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- CEC Compliant:
- For Sale in CA
- Collection:
- Tulham
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Type:
- Cold Only
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8
- Spout Reach:
- 5-1/16
- Spout Type:
- Swivel
- Type:
- D61358LFCPC
- UPC:
- 195205017080