BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SOAP/LOTION DISPENSER
Tulham™ BRIZO THE TULHAM KITCHEN COLLECTION BY BRIZO SOAP/LOTION DISPENSER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Trim constructed of brass for reliability
- Coordinates with products from the Tulham Kitchen Collection line seamlessly
- Refillable from above the deck
Specifications
- Capacity:
- 15 oz
- Collection:
- Tulham™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Black Onyx
- Height:
- 2-11/16
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Reach:
- 3-7/8
- Type:
- DRP101658BLBNX
- UPC:
- 195205014782